

€2.53/ pieceexcl. VAT
€3.06incl. VAT
45 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Hand saw blade |
Length | 300 mm |
Number of teeth per inch | 14 |
Thickness | 0.65 mm |
Height | 13 mm |
Material | Bimetal |