FACOM

FACOM 601 Compact Hacksaw Frame

  • ERIKS:23445826
  • Manufacturer:3148511882856
Image 1
  • Impact-resistant steel/resin construction compact and lightweight
  • Blade Tension 80kg
  • 2 blade positions 45° and 90°
  • Takes 300mm Blade
Save to list

€30.21/ pieceexcl. VAT

€36.55incl. VAT

11 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
Hand saws and saw frames
Length
300 mm