Mounted Units

  • 8
  • 389
  • 41
  • 876
  • 124
  • 662
  • 1
  • 23
  • 1
  • 1
  • 1
6592 Products showing for Mounted Units
Product Image

SKF Flanged bearing unit square Setscrew Locking FY 60 TF

  • Eriks:23764916
  • Manufacturer:FY 60 TF
  • Number of bolt holes:4-hole
  • Housing material:Steel/cast iron
  • Bearing material:Bearing steel

€155.06/ pieceexcl. VAT

€187.62incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

SKF F4BC 25M-CPSS-DFH, Square Flanged Ball Bearing Unit, Insert Bearing, Double Setscrew Locking, Plastic Housing, 25 mm Shaft Dia.

  • Eriks:13501261
  • Manufacturer:F4BC 25M-CPSS-DFH
  • Number of bolt holes:4-hole
  • Housing material:Plastic
  • Bearing material:Stainless steel

€152.71/ pieceexcl. VAT

€184.78incl. VAT

16 In stock - Estimated delivery date 13/11/2026
Product Image

SKF FY 30 FM, Square Flanged Ball Bearing Unit, Insert Bearing, Eccentric Locking Collar, Cast iron Housing, 30 mm Shaft Dia.

  • Eriks:23764866
  • Manufacturer:FY 30 FM
  • Number of bolt holes:4-hole
  • Housing material:Cast iron
  • Bearing material:Bearing steel

€54.51/ pieceexcl. VAT

€65.96incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Flanged bearing unit square Setscrew Locking FYK 25 TR

  • Eriks:23764989
  • Manufacturer:FYK 25 TR
  • Number of bolt holes:4-hole
  • Housing material:Plastic
  • Bearing material:Bearing steel

€41.30/ pieceexcl. VAT

€49.97incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Pillow block unit Setscrew Locking P2BC 30M-CPSS-DFH

  • Eriks:13501346
  • Manufacturer:P2BC 30M-CPSS-DFH
  • Number of bolt holes:2-hole
  • Housing material:Plastic
  • Bearing material:Stainless steel

€193.72/ pieceexcl. VAT

€234.40incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Flanged bearing unit oval Setscrew Locking UCFL 207/H

  • Eriks:13471207
  • Manufacturer:UCFL 207/H
  • Number of bolt holes:2-hole
  • Housing material:Cast iron
  • Bearing material:Bearing steel

€36.82/ pieceexcl. VAT

€44.55incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

SKF SY 30 TF, Pillow Block Ball Bearing Unit, Insert Bearing, Double Setscrew Locking, Cast iron Housing, 30 mm Shaft Dia.

  • Eriks:23770000
  • Manufacturer:SY 30 TF
  • Number of bolt holes:2-hole
  • Housing material:Cast iron
  • Bearing material:Bearing steel

€52.90/ pieceexcl. VAT

€64.01incl. VAT

84 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Flanged bearing unit square Setscrew Locking FY 35 TF

  • Eriks:23764874
  • Manufacturer:FY 35 TF
  • Number of bolt holes:4-hole
  • Housing material:Steel/cast iron
  • Bearing material:Bearing steel

€61.44/ pieceexcl. VAT

€74.34incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

SKF SY 40 TF, Pillow Block Ball Bearing Unit, Insert Bearing, Double Setscrew Locking, Cast iron Housing, 40 mm Shaft Dia.

  • Eriks:23770012
  • Manufacturer:SY 40 TF
  • Number of bolt holes:2-hole
  • Housing material:Cast iron
  • Bearing material:Bearing steel

€70.99/ pieceexcl. VAT

€85.90incl. VAT

106 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Piloted Flange Cartridge Unit Setscrew Locking UCFC 208/H

  • Eriks:13471232
  • Manufacturer:UCFC 208/H
  • Number of bolt holes:4-hole
  • Housing material:Cast iron
  • Bearing material:Bearing steel

€49.76/ pieceexcl. VAT

€60.21incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Flanged bearing unit square Setscrew Locking F4BC 30M-TPSS

  • Eriks:13501278
  • Manufacturer:F4BC 30M-TPSS
  • Number of bolt holes:4-hole
  • Housing material:Plastic
  • Bearing material:Stainless steel

€169.33/ pieceexcl. VAT

€204.89incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Flanged bearing unit square Setscrew Locking FY 50 TF

  • Eriks:23764893
  • Manufacturer:FY 50 TF
  • Number of bolt holes:4-hole
  • Housing material:Steel/cast iron
  • Bearing material:Bearing steel

€93.82/ pieceexcl. VAT

€113.52incl. VAT

43 In stock - Estimated delivery date 13/11/2026
Product Image

SKF SY 25 TF, Pillow Block Ball Bearing Unit, Insert Bearing, Double Setscrew Locking, Cast iron Housing, 25 mm Shaft Dia.

  • Eriks:23769990
  • Manufacturer:SY 25 TF
  • Number of bolt holes:2-hole
  • Housing material:Cast iron
  • Bearing material:Bearing steel

€40.64/ pieceexcl. VAT

€49.17incl. VAT

47 In stock - Estimated delivery date 13/11/2026

€288.47/ pieceexcl. VAT

€349.05incl. VAT

22 In stock - Estimated delivery date 13/11/2026
Product Image

SKF F4BC 35M-CPSS-DFH, Square Flanged Ball Bearing Unit, Insert Bearing, Double Setscrew Locking, Plastic Housing, 35 mm Shaft Dia.

  • Eriks:13501273
  • Manufacturer:F4BC 35M-CPSS-DFH
  • Number of bolt holes:4-hole
  • Housing material:Plastic
  • Bearing material:Stainless steel

€228.66/ pieceexcl. VAT

€276.68incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Flanged bearing unit round Setscrew Locking FYC 50 TF

  • Eriks:23764932
  • Manufacturer:FYC 50 TF
  • Number of bolt holes:4-hole
  • Housing material:Steel/cast iron
  • Bearing material:Bearing steel

€112.35/ pieceexcl. VAT

€135.94incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Flanged bearing unit oval Setscrew Locking FYTB 40 TF

  • Eriks:23765103
  • Manufacturer:FYTB 40 TF
  • Number of bolt holes:2-hole
  • Housing material:Steel/cast iron
  • Bearing material:Bearing steel

€70.99/ pieceexcl. VAT

€85.90incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

SKF F4BC 30M-CPSS-DFH, Square Flanged Ball Bearing Unit, Insert Bearing, Double Setscrew Locking, Plastic Housing, 30 mm Shaft Dia.

  • Eriks:13501262
  • Manufacturer:F4BC 30M-CPSS-DFH
  • Number of bolt holes:4-hole
  • Housing material:Plastic
  • Bearing material:Stainless steel

€186.26/ pieceexcl. VAT

€225.37incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

SKF UCF 212/H, Square Flanged Ball Bearing Unit, Insert Bearing, Double Setscrew Locking, Cast iron Housing, 60 mm Shaft Dia.

  • Eriks:14622030
  • Manufacturer:UCF 212/H
  • Number of bolt holes:4-hole
  • Housing material:Cast iron
  • Bearing material:Bearing steel

€89.23/ pieceexcl. VAT

€107.97incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

SKF SY 50 WF, Pillow Block Ball Bearing Unit, Insert Bearing, Eccentric Locking Collar, Cast iron Housing, 50 mm Shaft Dia.

  • Eriks:23770031
  • Manufacturer:SY 50 WF
  • Number of bolt holes:2-hole
  • Housing material:Cast iron
  • Bearing material:Bearing steel

€112.01/ pieceexcl. VAT

€135.53incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Flanged bearing unit square Setscrew Locking FY 40 TR

  • Eriks:23764882
  • Manufacturer:FY 40 TR
  • Number of bolt holes:4-hole
  • Housing material:Steel/cast iron
  • Bearing material:Bearing steel

€71.14/ pieceexcl. VAT

€86.08incl. VAT

17 In stock - Estimated delivery date 13/11/2026
Product Image

SKF SY 60 WF, Pillow Block Ball Bearing Unit, Insert Bearing, Eccentric Locking Collar, Cast iron Housing, 60 mm Shaft Dia.

  • Eriks:23770053
  • Manufacturer:SY 60 WF
  • Number of bolt holes:2-hole
  • Housing material:Cast iron
  • Bearing material:Bearing steel

€185.45/ pieceexcl. VAT

€224.39incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Flanged bearing unit oval Eccentric Locking Collar FYTB 25 FM

  • Eriks:23765086
  • Manufacturer:FYTB 25 FM
  • Number of bolt holes:2-hole
  • Housing material:Steel/cast iron
  • Bearing material:Bearing steel

€46.21/ pieceexcl. VAT

€55.91incl. VAT

46 In stock - Estimated delivery date 13/11/2026
Product Image

SKF SY 50 TF, Pillow Block Ball Bearing Unit, Insert Bearing, Double Setscrew Locking, Cast iron Housing, 50 mm Shaft Dia.

  • Eriks:23770027
  • Manufacturer:SY 50 TF
  • Number of bolt holes:2-hole
  • Housing material:Cast iron
  • Bearing material:Bearing steel

€95.20/ pieceexcl. VAT

€115.19incl. VAT

29 In stock - Estimated delivery date 13/11/2026
Product Image

SKF FY 40 FM, Square Flanged Ball Bearing Unit, Insert Bearing, Eccentric Locking Collar, Cast iron Housing, 40 mm Shaft Dia.

  • Eriks:23764877
  • Manufacturer:FY 40 FM
  • Number of bolt holes:4-hole
  • Housing material:Cast iron
  • Bearing material:Bearing steel

€75.34/ pieceexcl. VAT

€91.16incl. VAT

21 In stock - Estimated delivery date 13/11/2026