






€112.35/ pieceexcl. VAT
€135.94incl. VAT
9 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYC..TF |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 50 mm |
Outer Diameter | 165 mm |
Pitch circle diameter | 138 mm |
Bearing | YAR 210-2F |
Housing | FYC 510 |
Dynamic load rating | 35100 N |
Static load rating | 23200 N |