




€186.26/ pieceexcl. VAT
€225.37incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | F4BC..-DFH |
Type | Square Flanged Ball Bearing Unit |
Housing style | Square |
Bearing type | Insert Bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Plastic |
Bearing material | Stainless steel |
Shaft diameter | 30 mm |
Length | 112 mm |
Width | 40.7 mm |
Centre distance of mounting holes | 83 mm |
Housing | Composite for the SKF Food Line |
Dynamic load rating | 16.3 N |
Static load rating | 11.2 N |
€5.02/ pieceexcl. VAT
€6.07incl. VAT
10 In stock - Estimated delivery date 10/11/2026