SKF

SKF SY 50 WF, Pillow Block Ball Bearing Unit, Insert Bearing, Eccentric Locking Collar, Cast iron Housing, 50 mm Shaft Dia.

  • ERIKS:23770031
  • Manufacturer:7316570135183
Image 1
Image 2
Image 1
Image 2
Y-bearing plummer block unit, cast housing, eccentric locking collar
Save to list

€112.01/ pieceexcl. VAT

€135.53incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SY
Type
Pillow Block Ball Bearing Unit
Housing style
Plummer Block
Bearing type
Insert Bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
50 mm
Length
203 mm
Height
114 mm
Width
54 mm
Shaft height
57.2 mm
Centre distance of mounting holes
157 mm
Housing
Cast Iron
Dynamic load rating
35.1 N
Static load rating
23.2 N
Spare parts & accessories
Product Image

SKF Closed end cover ECY 210

  • Eriks:23764597
  • Manufacturer:ECY 210

€6.50/ pieceexcl. VAT

€7.87incl. VAT

5 In stock - Estimated delivery date 10/11/2026