

€75.34/ pieceexcl. VAT
€91.16incl. VAT
21 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FY |
Type | Square Flanged Ball Bearing Unit |
Housing style | Square |
Bearing type | Insert Bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 40 mm |
Length | 130 mm |
Width | 56.7 mm |
Centre distance of mounting holes | 101.5 mm |
Housing | Cast Iron |
Dynamic load rating | 30.7 N |
Static load rating | 19 N |
€76.44/ pieceexcl. VAT
€92.49incl. VAT
31 In stock - Estimated delivery date 10/11/2026