




€40.64/ pieceexcl. VAT
€49.17incl. VAT
47 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SY |
Type | Pillow Block Ball Bearing Unit |
Housing style | Plummer Block |
Bearing type | Insert Bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 25 mm |
Length | 130 mm |
Height | 70 mm |
Width | 36 mm |
Shaft height | 36.5 mm |
Centre distance of mounting holes | 102 mm |
Housing | Cast Iron |
Dynamic load rating | 14 N |
Static load rating | 7.8 N |
€4.25/ pieceexcl. VAT
€5.14incl. VAT
46 In stock - Estimated delivery date 13/11/2026