

€61.44/ pieceexcl. VAT
€74.34incl. VAT
2 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FY |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Coating housing | Uncoated |
Bolt size | 12 MMT |
Shaft diameter | 35 mm |
Length | 118 mm |
Width | 46.4 mm |
Centre distance of mounting holes | 92 mm |
Bearing | YAR 207-2F |
Housing | FY 507 M |
Dynamic load rating | 25500 N |
Static load rating | 15300 N |
€62.38/ pieceexcl. VAT
€75.48incl. VAT
Estimated delivery date - 28/10/2026