SKF

SKF Pillow block unit Setscrew Locking P2BC 30M-CPSS-DFH

  • ERIKS:13501346
  • Manufacturer:7316577829078
Image 1
Image 2
Image 1
Image 2
Save to list

€193.72/ pieceexcl. VAT

€234.40incl. VAT

10 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
P2BC..-DFH
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Plastic
Bearing material
Stainless steel
Shaft diameter
30 mm
Length
161 mm
Height
84 mm
Shaft height
42.9 mm
Centre distance of mounting holes
119 mm
Bearing
YAS 206-2LP1W/SS
Housing
P2BC 506
Dynamic load rating
16300 N
Static load rating
11200 N
Spare parts & accessories
Product Image

SKF Closed end cover ECB 506

  • Eriks:13501443
  • Manufacturer:ECB 506

€5.02/ pieceexcl. VAT

€6.07incl. VAT

10 In stock - Estimated delivery date 05/11/2026