

€118.01/ pieceexcl. VAT
€142.79incl. VAT
83 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAR 2..-2LPW/SS |
Shaft diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 34.1 mm |
Outer ring width | 15 mm |
Dynamic load rating | 11.9 kN |
Static load rating | 7.8 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |