




€51.54/ pieceexcl. VAT
€62.36incl. VAT
127 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAR 2..-2RF |
Shaft diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 49.2 mm |
Outer ring width | 21 mm |
Dynamic load rating | 30.7 kN |
Static load rating | 19 kN |
With sealing | Yes |
Limiting speed | 2800 rpm |
Weight | 0.55 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |