Pipe Clamps

  • 14
  • 1
  • 25
  • 37
  • 78
  • 43
  • 25
  • 25
  • 25
  • 12
  • 7
  • 12
  • 5
  • 6
216 Products showing for Pipe Clamps

€4.29/ pieceexcl. VAT

€5.19incl. VAT

33 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pipeclamp 12742 BS4825 304 25.4mm 1"

  • Eriks:12682491
  • Outer pipe diameter:38.1 mm

€5.78/ pieceexcl. VAT

€6.99incl. VAT

2 In stock - Estimated delivery date 13/11/2026

€5.48/ pieceexcl. VAT

€6.63incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€12.50/ pieceexcl. VAT

€15.13incl. VAT

18 In stock - Estimated delivery date 13/11/2026

€13.60/ pieceexcl. VAT

€16.46incl. VAT

52 In stock - Estimated delivery date 13/11/2026

€9.18/ pieceexcl. VAT

€11.11incl. VAT

29 In stock - Estimated delivery date 13/11/2026

€7.27/ pieceexcl. VAT

€8.80incl. VAT

16 In stock - Estimated delivery date 13/11/2026

€11.65/ pieceexcl. VAT

€14.10incl. VAT

5 In stock - Estimated delivery date 13/11/2026

€5.19/ pieceexcl. VAT

€6.28incl. VAT

52 In stock - Estimated delivery date 13/11/2026

€7.52/ pieceexcl. VAT

€9.10incl. VAT

60 In stock - Estimated delivery date 13/11/2026

€9.61/ pieceexcl. VAT

€11.63incl. VAT

14 In stock - Estimated delivery date 13/11/2026

€10.29/ pieceexcl. VAT

€12.45incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Clip CS zi pl EPDM BIS KSB2 M8/10 75

  • Eriks:12961108
  • Manufacturer:12961108
  • Suited for material:Aluminium/cast iron/copper/plastic/steel/stainless steel/spiral tube
  • Outer pipe diameter:75 mm
  • Clamping range:from 75 to 80 mm

€5.60/ pieceexcl. VAT

€6.78incl. VAT

26 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Clip CS zi pl EPDM BIS KSB1 M8 50

  • Eriks:12961106
  • Manufacturer:12961106
  • Suited for material:Aluminium/cast iron/copper/plastic/steel/stainless steel/spiral tube
  • Outer pipe diameter:50 mm
  • Clamping range:from 48 to 51 mm

€2.48/ pieceexcl. VAT

€3.00incl. VAT

70 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Clip CS zi pl EPDM BIS KSB1 M8 40

  • Eriks:12961105
  • Manufacturer:12961105
  • Suited for material:Aluminium/cast iron/copper/plastic/steel/stainless steel/spiral tube
  • Outer pipe diameter:40 mm
  • Clamping range:from 40 to 43 mm

€2.39/ pieceexcl. VAT

€2.89incl. VAT

33 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Beugel BIS Bifix G2 BUP epdm M8/10 160

  • Eriks:12940444
  • Manufacturer:3188160
  • Suited for material:Plastic
  • Outer pipe diameter:160 mm
  • Clamping range:from 160 to 160 mm

€12.64/ pieceexcl. VAT

€15.29incl. VAT

48 In stock - Estimated delivery date 13/11/2026
Product Image

Buisklem PP 5.25.063 met clipĀ  63

  • Eriks:11218747
  • Manufacturer:11218747

€4.80/ pieceexcl. VAT

€5.81incl. VAT

409 In stock - Estimated delivery date 13/11/2026

€2.72/ pieceexcl. VAT

€3.29incl. VAT

144 In stock - Estimated delivery date 13/11/2026
Product Image

SIKLA Clip Stabil D2G SS 172631 59-63

  • Eriks:10049422
  • Clamping range:from 59 to 63 mm

€50.32/ pieceexcl. VAT

€60.89incl. VAT

79 In stock - Estimated delivery date 13/11/2026
Product Image

Buisklem PP 5.25.050 met clipĀ  50

  • Eriks:11065421
  • Manufacturer:11065421

€3.30/ pieceexcl. VAT

€3.99incl. VAT

841 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Clip SS 316 434.7 M10x40

  • Eriks:10049358
  • Manufacturer:4347040
  • Suited for material:Plastic
  • Outer pipe diameter:40 mm
  • Clamping range:from 40 to 40 mm

€23.52/ pieceexcl. VAT

€28.46incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

SIKLA Clip Stabil D2G SS/rub 172748 46-50

  • Eriks:10049312
  • Clamping range:from 46 to 50 mm
  • Inlay:EPDM/SBR

€57.28/ pieceexcl. VAT

€69.31incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Clip CS zi pl EPDM BIS KSB1 M8 16

  • Eriks:12961081
  • Manufacturer:12961081
  • Suited for material:Aluminium/cast iron/copper/plastic/steel/stainless steel/spiral tube
  • Outer pipe diameter:16 mm
  • Clamping range:from 15 to 18 mm

€1.64/ pieceexcl. VAT

€1.98incl. VAT

Estimated delivery date - 07/12/2026
Product Image

WALRAVEN Beugel BIS Bifix G2 BUP epdm M8/10 110

  • Eriks:12940441
  • Manufacturer:3188110
  • Suited for material:Plastic
  • Outer pipe diameter:110 mm
  • Clamping range:from 110 to 110 mm

€8.48/ pieceexcl. VAT

€10.26incl. VAT

195 In stock - Estimated delivery date 13/11/2026

€11.12/ pieceexcl. VAT

€13.46incl. VAT

97 In stock - Estimated delivery date 13/11/2026