ECON®

ECON® Pipeclamp 12738 DIN/R2 304 70mm DN65

  • ERIKS:12682486
  • Manufacturer:8716901091277
Image 1
Sanitairy fitting, for Food and Pharma applications.
Save to list

€9.18/ pieceexcl. VAT

€11.11incl. VAT

29 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
12738
Bracket model
Pipe clip
Material
Stainless steel
Material quality
1.4301
Outer pipe diameter
70 mm