

€7.27/ pieceexcl. VAT
€8.80incl. VAT
16 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 12745 |
Bracket model | Pipe clip |
Material | Stainless steel |
Material quality | 1.4301 |
Outer pipe diameter | 42.4 mm |