

€8.48/ pieceexcl. VAT
€10.26incl. VAT
195 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALRAVEN |
Series | BIS Bifix G2 BUP |
Type | G2 BUP |
Bracket model | Pipe clip |
Suited for material | Plastic |
Material | Steel |
Surface protection | Galvanized |
Outer pipe diameter | 110 mm |
Clamping range | from 110 to 110 mm |
Connecting nut | M 8/M 10 |
Connection facility | Internal thread (double screw) |
Inlay | EPDM |