ECON®

ECON® Pipe clip fig. 12745 ISO1127 304 26,9 DN20

  • ERIKS:12682498
  • Manufacturer:8716901093370
Image 1
Save to list

€5.48/ pieceexcl. VAT

€6.63incl. VAT

1 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
12745
Bracket model
Pipe clip
Material
Stainless steel
Material quality
1.4301
Outer pipe diameter
26.9 mm