ECON®

ECON® Pipeclamp 12742 BS4825 304 25.4mm 1"

  • ERIKS:12682491
  • Manufacturer:8716901091741
Image 1
Sanitairy fitting, for Food and Pharma applications.
Save to list

€5.78/ pieceexcl. VAT

€6.99incl. VAT

2 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
12742
Bracket model
Pipe clip
Material
Stainless steel
Material quality
1.4301
Outer pipe diameter
38.1 mm