

€10.29/ pieceexcl. VAT
€12.45incl. VAT
9 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 12745 |
Bracket model | Pipe clip |
Material | Stainless steel |
Material quality | 1.4301 |
Outer pipe diameter | 88.9 mm |