ECON®

ECON® Pipeclamp 12738 DIN/R2 304 129mm DN125

  • ERIKS:12682489
  • Manufacturer:8716901091260
Image 1
Sanitairy fitting, for Food and Pharma applications.
Save to list

€13.60/ pieceexcl. VAT

€16.46incl. VAT

52 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
12738
Bracket model
Pipe clip
Material
Stainless steel
Material quality
1.4301
Outer pipe diameter
129 mm