ECON®

ECON® Pipeclamp 12742 BS4825 304 76.1mm IMP 3"

  • ERIKS:12682495
  • Manufacturer:8716901090232
Image 1
Sanitairy fitting, for Food and Pharma applications.
Save to list

€12.50/ pieceexcl. VAT

€15.13incl. VAT

18 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
12742
Bracket model
Pipe clip
Material
Stainless steel
Material quality
1.4301
Outer pipe diameter
76.1 mm