Carbon Steel Flanges

  • 2
  • 1
  • 10
  • 3
  • 75
123 Products showing for Carbon Steel Flanges
Product Image

LMC Backing ring ST EN1092/04 PN40 DN32

  • Eriks:11219991
  • Material:Steel
  • Welding type:Single pass weld

€14.30/ pieceexcl. VAT

€17.30incl. VAT

75 In stock - Estimated delivery date 16/11/2026
Product Image

Threaded flange Steel Norm: EN 1092-1/13 PN40 DN25 Internal thread (BSPP) 1"

  • Eriks:10043087
  • Pressure rating flange:PN40
  • Nominal inner diameter:DN25
  • Thread connection:1"

€24.32/ pieceexcl. VAT

€29.43incl. VAT

16 In stock - Estimated delivery date 16/11/2026
Product Image

Blind flange Steel Norm: EN 1092-1/05 PN40 DN100

  • Eriks:12763232
  • Pressure rating flange:PN40
  • Nominal inner diameter:DN100

€57.20/ pieceexcl. VAT

€69.21incl. VAT

13 In stock - Estimated delivery date 16/11/2026
Product Image

Threaded flange Steel Norm: EN 1092-1/13 PN16 DN50 Internal thread (BSPP) 2"

  • Eriks:10043090
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN50
  • Thread connection:2"

€30.32/ pieceexcl. VAT

€36.69incl. VAT

41 In stock - Estimated delivery date 16/11/2026
Product Image

Welding neck flange carbon steel EN1092/11 PN40 DN25

  • Eriks:10042982
  • Norm:EN 1092-1/11
  • Material:Steel
  • Welding type:Single pass weld

€19.38/ pieceexcl. VAT

€23.45incl. VAT

63 In stock - Estimated delivery date 16/11/2026
Product Image

Blind flange Steel Norm: EN 1092-1/05 PN16 DN50

  • Eriks:11262565
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN50

€31.53/ pieceexcl. VAT

€38.15incl. VAT

8 In stock - Estimated delivery date 16/11/2026
Product Image

Threaded flange Steel Norm: EN 1092-1/13 PN40 DN15 Internal thread (BSPP) 1/2"

  • Eriks:10043085
  • Pressure rating flange:PN40
  • Nominal inner diameter:DN15
  • Thread connection:1/2"

€12.35/ pieceexcl. VAT

€14.94incl. VAT

16 In stock - Estimated delivery date 16/11/2026
Product Image

Welding neck flange carbon steel EN1092/11 PN40 DN50

  • Eriks:10042985
  • Norm:EN 1092-1/11
  • Material:Steel
  • Welding type:Single pass weld

€33.76/ pieceexcl. VAT

€40.85incl. VAT

10 In stock - Estimated delivery date 16/11/2026
Product Image

Welding neck flange carbon steel EN1092/11 PN25/40 DN25

  • Eriks:10042920
  • Norm:EN 1092-1/11
  • Welding type:Full penetration weld, Single pass weld

€11.77/ pieceexcl. VAT

€14.24incl. VAT

27 In stock - Estimated delivery date 16/11/2026
Product Image

Welding neck flange carbon steel EN1092/11 PN40 DN40

  • Eriks:10042984
  • Norm:EN 1092-1/11
  • Material:Steel
  • Welding type:Single pass weld

€30.64/ pieceexcl. VAT

€37.07incl. VAT

3 In stock - Estimated delivery date 16/11/2026
Product Image

Blind flange Steel Norm: EN 1092-1/05 PN16 DN125

  • Eriks:11304267
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN125

€60.84/ pieceexcl. VAT

€73.62incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Threaded flange Steel Norm: EN 1092-1/13 PN16 DN80 Internal thread (BSPP) 3"

  • Eriks:10043092
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN80
  • Thread connection:3"

€33.54/ pieceexcl. VAT

€40.58incl. VAT

10 In stock - Estimated delivery date 16/11/2026
Product Image

Blind flange Steel Norm: EN 1092-1/05 PN16 DN150

  • Eriks:11304268
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN150

€75.73/ pieceexcl. VAT

€91.63incl. VAT

9 In stock - Estimated delivery date 16/11/2026
Product Image

Blind flange Steel Norm: EN 1092-1/05 PN16 DN100

  • Eriks:11304266
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN100

€83.85/ pieceexcl. VAT

€101.46incl. VAT

4 In stock - Estimated delivery date 16/11/2026

€91.65/ pieceexcl. VAT

€110.90incl. VAT

7 In stock - Estimated delivery date 16/11/2026
Product Image

Threaded flange Steel Norm: EN 1092-1/13 PN40 DN50 Internal thread (BSPP) 2"

  • Eriks:11412995
  • Pressure rating flange:PN40
  • Nominal inner diameter:DN50
  • Thread connection:2"
Log in to view priceLog in
Product Image

Welding neck flange carbon steel EN1092/11 PN25/40 DN40

  • Eriks:10042918
  • Norm:EN 1092-1/11
  • Welding type:Single pass weld, Full penetration weld

€6.70/ pieceexcl. VAT

€8.11incl. VAT

38 In stock - Estimated delivery date 16/11/2026
Product Image

Blind flange Steel Norm: EN 1092-1/05 PN16 DN65

  • Eriks:11304269
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN65

€22.88/ pieceexcl. VAT

€27.68incl. VAT

14 In stock - Estimated delivery date 16/11/2026
Product Image

Blind flange Steel Norm: EN 1092-1/05 PN40 DN50

  • Eriks:11412253
  • Pressure rating flange:PN40
  • Nominal inner diameter:DN50

€31.53/ pieceexcl. VAT

€38.15incl. VAT

Estimated delivery date - 07/12/2026
Product Image

Blind flange Steel Norm: EN 1092-1/05 PN16 DN80

  • Eriks:11304270
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN80

€34.91/ pieceexcl. VAT

€42.24incl. VAT

33 In stock - Estimated delivery date 16/11/2026
Product Image

Blind flange Steel Norm: EN 1092-1/05 PN40 DN15

  • Eriks:11262561
  • Pressure rating flange:PN40
  • Nominal inner diameter:DN15

€13.85/ pieceexcl. VAT

€16.76incl. VAT

Estimated delivery date - 02/12/2026
Product Image

Welding neck flange carbon steel EN1092/11 PN25/40 DN80

  • Eriks:10042915
  • Norm:EN 1092-1/11
  • Welding type:Full penetration weld, Single pass weld

€37.90/ pieceexcl. VAT

€45.86incl. VAT

29 In stock - Estimated delivery date 16/11/2026
Product Image

Blind flange Steel Norm: EN 1092-1/05 PN40 DN25

  • Eriks:11262563
  • Pressure rating flange:PN40
  • Nominal inner diameter:DN25

€14.95/ pieceexcl. VAT

€18.09incl. VAT

22 In stock - Estimated delivery date 16/11/2026

€43.16/ pieceexcl. VAT

€52.22incl. VAT

14 In stock - Estimated delivery date 16/11/2026
Product Image

Weld fl flat st EN1092/01 PN16 DN150 Staal zwart

  • Eriks:13338736
  • Welding type:Single pass weld

€68.90/ pieceexcl. VAT

€83.37incl. VAT

4 In stock - Estimated delivery date 16/11/2026