Blind flange Steel Norm: EN 1092-1/05 PN16 DN125

  • ERIKS:11304267
Image 1
Save to list

€60.84/ pieceexcl. VAT

€73.62incl. VAT

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Norm
EN 1092-1/05
Flange type
Blind flange
Pressure rating flange
PN16
Material
Steel
Nominal inner diameter
DN125