Blind flange Steel Norm: EN 1092-1/05 PN16 DN100

  • ERIKS:11304266
Image 1
Save to list

€83.85/ pieceexcl. VAT

€101.46incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Norm
EN 1092-1/05
Flange type
Blind flange
Pressure rating flange
PN16
Material
Steel
Nominal inner diameter
DN100