Blind flange Steel Norm: EN 1092-1/05 PN40 DN100

  • ERIKS:12763232
Image 1
Save to list

€57.20/ pieceexcl. VAT

€69.21incl. VAT

13 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Norm
EN 1092-1/05
Flange type
Blind flange
Pressure rating flange
PN40
Material
Steel
Nominal inner diameter
DN100