Blind flange Steel Norm: EN 1092-1/05 PN16 DN65

  • ERIKS:11304269
Image 1
Save to list

€22.88/ pieceexcl. VAT

€27.68incl. VAT

14 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Norm
EN 1092-1/05
Flange type
Blind flange
Pressure rating flange
PN16
Material
Steel
Nominal inner diameter
DN65