



€24.32/ pieceexcl. VAT
€29.43incl. VAT
16 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Norm | EN 1092-1/13 |
Flange type | Threaded flange |
Pressure rating flange | PN40 |
Material | Steel |
Nominal inner diameter | DN25 |
Thread connection | 1" |
Connection | Internal thread (BSPP) |