



€33.54/ pieceexcl. VAT
€40.58incl. VAT
10 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Norm | EN 1092-1/13 |
Flange type | Threaded flange |
Pressure rating flange | PN16 |
Material | Steel |
Nominal inner diameter | DN80 |
Thread connection | 3" |
Connection | Internal thread (BSPP) |