Blind flange Steel Norm: EN 1092-1/05 PN40 DN25

  • ERIKS:11262563
Image 1
Save to list

€14.95/ pieceexcl. VAT

€18.09incl. VAT

22 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Norm
EN 1092-1/05
Flange type
Blind flange
Pressure rating flange
PN40
Material
Steel
Nominal inner diameter
DN25