Blind flange Steel Norm: EN 1092-1/05 PN16 DN50

  • ERIKS:11262565
Image 1
Save to list

€31.53/ pieceexcl. VAT

€38.15incl. VAT

8 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Norm
EN 1092-1/05
Flange type
Blind flange
Pressure rating flange
PN16
Material
Steel
Nominal inner diameter
DN50