Spares parts and accessories level meters

  • 8
  • 18
  • 6
  • 1
  • 4
  • 1
  • 7
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
36 Products showing for Spares parts and accessories level meters

€128.35/ pieceexcl. VAT

€155.30incl. VAT

60 In stock - Estimated delivery date 10/11/2026

€295.38/ pieceexcl. VAT

€357.41incl. VAT

5 In stock - Estimated delivery date 10/11/2026

€175.95/ pieceexcl. VAT

€212.90incl. VAT

11 In stock - Estimated delivery date 10/11/2026
Product Image

ECONĀ® Reed switch Type: 7190X Series: HLS-15 Reedcontact SPDT Cable

  • Eriks:14262489
  • Lifespan:1 x 10^9
  • Ambient temperature:from -25 to 95 °C

€149.00/ pieceexcl. VAT

€180.29incl. VAT

6 In stock - Estimated delivery date 10/11/2026

€112.50/ pieceexcl. VAT

€136.13incl. VAT

119 In stock - Estimated delivery date 10/11/2026

€11.39/ pieceexcl. VAT

€13.78incl. VAT

4 In stock - Estimated delivery date 10/11/2026

€137.50/ pieceexcl. VAT

€166.38incl. VAT

49 In stock - Estimated delivery date 10/11/2026

€298.50/ pieceexcl. VAT

€361.19incl. VAT

9 In stock - Estimated delivery date 10/11/2026

€410.00/ pieceexcl. VAT

€496.10incl. VAT

14 In stock - Estimated delivery date 10/11/2026

€197.20/ pieceexcl. VAT

€238.61incl. VAT

Estimated delivery date - 30/11/2026
Product Image

ECONĀ® Reed switch Type: 7190X Series: HLS-15 Reedcontact SPDT Cable Clamp mounting

  • Eriks:14491402
  • Attachment:Clamp mounting
  • Lifespan:1 x 10^9
  • Ambient temperature:from -25 to 95 °C

€166.50/ pieceexcl. VAT

€201.47incl. VAT

Estimated delivery date - 26/11/2026
Product Image

ECONĀ® Reed switch Type: 7190X Series: LMS-Ha2 Reedcontact SPDT Cable screw gland M16

  • Eriks:14718419
  • Lifespan:1 x 10^9
  • Ambient temperature:from -40 to 180 °C

€196.00/ pieceexcl. VAT

€237.16incl. VAT

Estimated delivery date - 26/11/2026
Product Image

ECONĀ® Reed switch Type: 7190X Series: LMS-Ha2 Reedcontact SPDT Cable screw gland M16 Clamp mounting

  • Eriks:13706592
  • Attachment:Clamp mounting
  • Lifespan:1 x 10^9
  • Ambient temperature:from -40 to 180 °C

€214.50/ pieceexcl. VAT

€259.55incl. VAT

Estimated delivery date - 26/11/2026
Product Image

WIKA Digital display Type: 36312 Series: DI10 Number of characters per line: 4 Output signal: 2 x Relay Number of contacts: 2 Supply voltage: 20mA (Current Loop)

  • Eriks:14734108
  • Measuring range:from -1999 to 9999
  • Output signal:2 x Relay
  • Type of switching output:PhotoMOS maximum 30V AC/DC maximum 0.4A

€620.00/ pieceexcl. VAT

€750.20incl. VAT

Estimated delivery date - 07/01/2027

€678.50/ pieceexcl. VAT

€820.99incl. VAT

Estimated delivery date - 08/12/2026

€118.50/ pieceexcl. VAT

€143.39incl. VAT

Estimated delivery date - 08/12/2026

€283.50/ pieceexcl. VAT

€343.04incl. VAT

Estimated delivery date - 08/12/2026

€125.50/ pieceexcl. VAT

€151.85incl. VAT

Estimated delivery date - 08/12/2026

€74.90/ pieceexcl. VAT

€90.63incl. VAT

Estimated delivery date - 08/12/2026

€125.00/ pieceexcl. VAT

€151.25incl. VAT

Estimated delivery date - 08/12/2026

€472.50/ pieceexcl. VAT

€571.73incl. VAT

Estimated delivery date - 07/01/2027

€13.18/ pieceexcl. VAT

€15.95incl. VAT

Estimated delivery date - 07/01/2027

€230.00/ pieceexcl. VAT

€278.30incl. VAT

Estimated delivery date - 04/02/2027

€381.00/ pieceexcl. VAT

€461.01incl. VAT

Estimated delivery date - 07/01/2027

€270.50/ pieceexcl. VAT

€327.31incl. VAT

Estimated delivery date - 06/01/2027