WIKA

WIKA Digital display Type: 36312 Series: DI10 Number of characters per line: 4 Output signal: 2 x Relay Number of contacts: 2 Supply voltage: 20mA (Current Loop)

  • ERIKS:14734108
Image 1
Save to list

€620.00/ pieceexcl. VAT

€750.20incl. VAT

Estimated delivery date - 11/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
DI10
Type
36312
Model
Digital display
Measuring range
from -1999 to 9999
Input signal
4 - 20 mA
Voltage drop
5.1V DC maximum 150 mW
Output signal
2 x Relay
Type of switching output
PhotoMOS maximum 30V AC/DC maximum 0.4A
Number of contacts
2
Remote setpoint
No
Supply voltage
20mA (Current Loop)
Number of lines
1
Number of characters per line
4
Communication bus
None
Material housing
Polycarbonate
Mounting
Wall mounting
Level of protection (IP value)
IP65
Operating temperature
From 0 °C to 60 °C
Storage temperature
From 20 °C to 80 °C
Dimensions display w x h (x d)
48 x 96 (mm)
Weight
0.3 kg