
| Product | Measuring range | Output signal | Type of switching output | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Digital display Type: 36312 Series: DI10 Number of characters per line: 4 Output signal: 2 x Relay Number of contacts: 2 Supply voltage: 20mA (Current Loop) | from -1999 to 9999 | 2 x Relay | PhotoMOS maximum 30V AC/DC maximum 0.4A | €620.00/piece |