
€112.50/ pieceexcl. VAT
€136.13incl. VAT
119 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 1241X |
Model | Junction box |
Material switch housing | Aluminium |
With display | No |
Electrical connection | 1xPG16 1xPG11 |
Level of protection (IP value) | IP66 |
Explosion-proof | No |