Connection socket 8 pins fig. 8707 plastic series ZVF8 230V AC

  • ERIKS:10060206
Image 1
Image 2
Image 1
Image 2
Socket for connecting conductive level switch series NRL60 or RL40.
Save to list

€11.39/ pieceexcl. VAT

€13.78incl. VAT

4 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Z
Type
8707
Material
Plastic
Electrical connection
Plug-in socket 8 pins
Supply voltage
230V AC