ROSEMOUNT

ROSEMOUNT Acc 831208X 5m cable M12 4P angle unterminated

  • ERIKS:14714137
Image 1
Save to list

€74.90/ pieceexcl. VAT

€90.63incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ROSEMOUNT
Series
01208-5000
Type
831208X
Model
Connection cable
Electrical connection
Cable, 4-core
Cable connection
4-pin, M12 x 1 connector
Cable length
5 cm