

€149.00/ pieceexcl. VAT
€180.29incl. VAT
6 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Series | HLS-15 |
Type | 7190X |
Type of switch | Reedcontact |
Function | SPDT |
Material | Fibreglass reinforced Plastics (GRP) |
Electrical connection | Cable |
Cable length | 500 cm |
Supply voltage | 10 - 230V AC |
Power | 2.5 A / 60 W / 60 W |
Lifespan | 1 x 10^9 |
Level of protection (IP value) | IP66/IP67/IP68 |
Ambient temperature | from -25 to 95 °C |