ROSEMOUNT

ROSEMOUNT Acc 831208X 5m cable M12 4P angle Ex unterminated

  • ERIKS:14714138
Image 1
Save to list

€125.00/ pieceexcl. VAT

€151.25incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ROSEMOUNT
Series
01208-5000
Type
831208X
Model
Ex-proof
Electrical connection
Cable, 4-core
Cable connection
4-pin, M12 x 1 connector
Cable length
500 cm