



€13.18/ pieceexcl. VAT
€15.95incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Z |
Type | 8707 |
Material | Plastic |
Electrical connection | Plug-in socket 11 pins |
Supply voltage | 230V AC |