Radar and ultrasonic level meters

  • 5
  • 11
  • 6
  • 5
  • 5
  • 2
  • 2
  • 2
  • 4
  • 5
  • 1
16 Products showing for Radar and ultrasonic level meters
Product Image

MOBREY Ultrasonic level switch fig. 8603 series 003S PPS relais 3/4" BSPT

  • Eriks:11814898
  • Size process connection:3/4" BSPT(R)
  • Vork length:79 mm
  • Switching power:30V / 0,25 A inductive - 30V / 1 A resistive

€341.50/ pieceexcl. VAT

€413.22incl. VAT

13 In stock - Estimated delivery date 10/11/2026
Product Image

MOBREY Sensor 8442 402SD80/M03 3/4'' cable 3m

  • Eriks:13485099
  • Electrical connection:Cable

€1,177.00/ pieceexcl. VAT

€1,424.17incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

MOBREY Ultrasonic level switch fig. 8603 series 003S PPS relais 1" BSPT

  • Eriks:11814896
  • Size process connection:1" BSPT(R)
  • Vork length:79 mm
  • Switching power:30V / 0,25 A inductive - 30V / 1 A resistive

€341.50/ pieceexcl. VAT

€413.22incl. VAT

Estimated delivery date - 01/12/2026

€1,130.00/ pieceexcl. VAT

€1,367.30incl. VAT

Estimated delivery date - 08/12/2026
Product Image

MOBREY Ultrasonic level switch fig. 8603 series 003H PPS 2 x FET 1" BSPT

  • Eriks:11814897
  • Size process connection:1" BSPT(R)
  • Vork length:79 mm
  • Switching power:30V / 100 mA

€358.00/ pieceexcl. VAT

€433.18incl. VAT

Estimated delivery date - 18/01/2027

€1,130.00/ pieceexcl. VAT

€1,367.30incl. VAT

Estimated delivery date - 08/12/2026

€1,474.00/ pieceexcl. VAT

€1,783.54incl. VAT

Estimated delivery date - 08/12/2026

€1,474.00/ pieceexcl. VAT

€1,783.54incl. VAT

Estimated delivery date - 08/12/2026

€1,474.00/ pieceexcl. VAT

€1,783.54incl. VAT

Estimated delivery date - 08/12/2026

€1,474.00/ pieceexcl. VAT

€1,783.54incl. VAT

Estimated delivery date - 08/12/2026

€1,987.00/ pieceexcl. VAT

€2,404.27incl. VAT

Estimated delivery date - 08/12/2026

€2,221.00/ pieceexcl. VAT

€2,687.41incl. VAT

Estimated delivery date - 08/12/2026

€2,178.00/ pieceexcl. VAT

€2,635.38incl. VAT

Estimated delivery date - 08/12/2026

€2,253.00/ pieceexcl. VAT

€2,726.13incl. VAT

Estimated delivery date - 08/12/2026

€2,180.00/ pieceexcl. VAT

€2,637.80incl. VAT

Estimated delivery date - 08/12/2026
Product Image

MOBREY Ultrasonic level switch fig. 8603 series 003H PPS 2 x FET 3/4" BSPT

  • Eriks:11814899
  • Size process connection:3/4" BSPT(R)
  • Vork length:79 mm
  • Switching power:30V / 100 mA

€358.00/ pieceexcl. VAT

€433.18incl. VAT

Estimated delivery date - 06/01/2027