ROSEMOUNT

ROSEMOUNT Radar level transmitter Type: 831208 Series: 1208C Measuring range: from 0.15 to 15 meter 4 - 20 mA HART Bluetooth External thread (NPT) PVDF 1.1/2" (40) Explosion-proof

  • ERIKS:14714127
Image 1
Image 2
Image 1
Image 2
Save to list

€1,474.00/ pieceexcl. VAT

€1,783.54incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ROSEMOUNT
Series
1208C
Type
831208
Model
Radar level transmitter
Measuring range
from 0.15 to 15
Measuring unit
meter
Max. pressure
3 bar
Accuracy class
+/- 2 mm
Relative repeat accuracy
+/- 1 mm
Process connection
External thread (NPT)
Size process connection
1.1/2" (40)
Material switch housing
PVDF
Process connection material
PVDF
Material wet portion housing
PVDF
Sealing
EPDM
With display
No
Output signal
4 - 20 mA HART
Digital output
Bluetooth®
Supply voltage
14 - 35V DC
Electrical connection
Plug, M12x1, 4-pin
Level of protection (IP value)
IP66/IP68
Medium temperature
from -40 to 80 °C
Ambient temperature
from -40 to 80 °C
Explosion-proof
Yes
Ex-class
II 3G Ex ec IIC Gc T4
ATEX Zone
Zone 2
Connection
1.1/2" NPT
A
123 mm
B
20 mm
C
3 mm
D
79 mm
E
37 mm
F
65 mm
Weight
0.4 kg