




€1,474.00/ pieceexcl. VAT
€1,783.54incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSEMOUNT |
Series | 1208C |
Type | 831208 |
Model | Radar level transmitter |
Measuring range | from 0.15 to 15 |
Measuring unit | meter |
Max. pressure | 3 bar |
Accuracy class | +/- 2 mm |
Relative repeat accuracy | +/- 1 mm |
Process connection | External thread (BSPP) |
Size process connection | 1.1/2" (40) |
Material switch housing | PVDF |
Process connection material | PVDF |
Material wet portion housing | PVDF |
Sealing | EPDM |
With display | No |
Output signal | 4 - 20 mA HART |
Digital output | Bluetooth® |
Supply voltage | 14 - 35V DC |
Electrical connection | Plug, M12x1, 4-pin |
Level of protection (IP value) | IP66/IP68 |
Medium temperature | from -40 to 80 °C |
Ambient temperature | from -40 to 80 °C |
Explosion-proof | Yes |
Ex-class | II 3G Ex ec IIC Gc T4 |
ATEX Zone | Zone 2 |
Connection | 1.1/2" BSP |
A | 123 mm |
B | 20 mm |
C | 3 mm |
D | 79 mm |
Weight | 0.35 kg |