

€358.00/ pieceexcl. VAT
€433.18incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MOBREY |
Series | 003H |
Type | 8603 |
Model | Ultrasonic level switch |
Process connection | External thread |
Size process connection | 3/4" BSPT(R) |
Vork length | 79 mm |
Sensor material | PPS |
Material switch housing | PPS |
Supply voltage | 18 - 30V AC/DC |
Switching power | 30V / 100 mA |
Differential range/switch hysteresis | < 4 mm |
Electrical connection | PVC cable 3 meters |
Time delay | 50 Milliseconds dry-to-wet / 0,5 second wet-to-dry s |
Type of output | 2 x FET Transistor |
Max. operating pressure | 5 bar |
Medium temperature | from -40 to 105 °C |
Ambient temperature | from -40 to 105 °C |
Min. specific density of liquid | 500 kg/m³ |
Max. viscosity | 5000 mm²/s |
Level of protection (IP value) | IP66/IP68 up to 3 meters |