




€1,987.00/ pieceexcl. VAT
€2,404.27incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSEMOUNT |
Series | 1408H |
Type | 831408 |
Model | Radar level transmitter |
Measuring range | from 0.15 to 10 |
Measuring unit | meter |
Max. pressure | 8 bar |
Accuracy class | +/- 2 mm |
Relative repeat accuracy | +/- 1 mm |
Process connection | External thread (BSPP) |
Size process connection | 1" (25) |
Material switch housing | Stainless steel 316L |
Process connection material | Stainless steel 316L |
Material wet portion housing | Stainless steel 316L |
Sealing | PTFE/FVMQ/FKM |
With display | No |
Output signal | 4 - 20 mA + 2 x PNP/NPN NO |
Digital output | IO-Link |
Supply voltage | 18 - 30V DC |
Electrical connection | Plug, M12x1, 4-pin |
Level of protection (IP value) | IP66/IP68/IP69 |
Medium temperature | from -40 to 150 °C |
Ambient temperature | from -40 to 80 °C |
Explosion-proof | No |
A | 147 mm |
B | 121 mm |
C | 10 mm |
D | 59 mm |
E | 76 mm |