




€1,177.00/ pieceexcl. VAT
€1,424.17incl. VAT
2 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MOBREY |
Series | 402SD |
Type | 8442 |
Model | Ultrasonic level switch |
Material switch housing | Stainless steel 316 |
Electrical connection | Cable |
Max. operating pressure | 105 bar |
Medium temperature | from -70 to 150 °C |
Ambient temperature | from -70 to 150 °C |
Level of protection (IP value) | IP65 |
Cable length | 3 m |
€911.50/ pieceexcl. VAT
€1,102.92incl. VAT
Estimated delivery date - 07/01/2027€911.50/ pieceexcl. VAT
€1,102.92incl. VAT
Estimated delivery date - 14/12/2026