



| Product | Measuring range | Measuring unit | Max. pressure [bar] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Radar level transmitter Type: 831408 Series: 1408H Measuring range: from 0.15 to 10 meter 4 - 20 mA + 2 x PNP/NPN NO IO-Link External thread (BSPP) Stainless steel 316L 1" (25) | from 0.15 to 10 | meter | 8 | €1,987.00/piece | |
| Radar level transmitter Type: 831408 Series: 1408H Measuring range: from 0.15 to 10 meter 4 - 20 mA + 2 x PNP/NPN NO IO-Link Food coupling DIN 11851 Stainless steel 316L DN40 | from 0.15 to 10 | meter | 8 | €2,221.00/piece | |
| Radar level transmitter Type: 831408 Series: 1408H Measuring range: from 0.15 to 10 meter 4 - 20 mA + 2 x PNP/NPN NO IO-Link Tri-clamp ISO 2852/DIN 32676 Stainless steel 316L 1.1/2" (40) | from 0.15 to 10 | meter | 8 | €2,178.00/piece | |
| Radar level transmitter Type: 831408 Series: 1408H Measuring range: from 0.15 to 10 meter 4 - 20 mA + 2 x PNP/NPN NO IO-Link Food coupling DIN 11851 Stainless steel 316L DN50 | from 0.15 to 10 | meter | 8 | €2,253.00/piece | |
| Radar level transmitter Type: 831408 Series: 1408H Measuring range: from 0.15 to 10 meter 4 - 20 mA + 2 x PNP/NPN NO IO-Link Tri-clamp ISO 2852/DIN 32676 Stainless steel 316L 2" (50) | from 0.15 to 10 | meter | 8 | €2,180.00/piece |