MOBREY

MOBREY Ultrasonic level switch fig. 8603 series 003S PPS relais 3/4" BSPT

  • ERIKS:11814898
Image 1
Save to list

€341.50/ pieceexcl. VAT

€413.22incl. VAT

13 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOBREY
Series
003S
Type
8603
Model
Ultrasonic level switch
Process connection
External thread
Size process connection
3/4" BSPT(R)
Vork length
79 mm
Sensor material
PPS
Material switch housing
PPS
Supply voltage
18 - 30V AC/DC
Switching power
30V / 0,25 A inductive - 30V / 1 A resistive
Differential range/switch hysteresis
< 4 mm
Electrical connection
PVC cable 3 meters
Time delay
50 Milliseconds dry-to-wet / 0,5 second wet-to-dry s
Type of output
Relay SPDT
Max. operating pressure
5 bar
Medium temperature
from -20 to 70 °C
Ambient temperature
from -20 to 70 °C
Min. specific density of liquid
500 kg/m³
Max. viscosity
5000 mm²/s
Level of protection (IP value)
IP66/IP68 up to 3 meters