ROSEMOUNT

ROSEMOUNT Radar level transmitter Type: 831408 Series: 1408H Measuring range: from 0.15 to 10 meter 4 - 20 mA + 2 x PNP/NPN NO IO-Link Food coupling DIN 11851 Stainless steel 316L DN50

  • ERIKS:14714134
Image 1
Image 2
Image 1
Image 2
Save to list

€2,253.00/ pieceexcl. VAT

€2,726.13incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ROSEMOUNT
Series
1408H
Type
831408
Model
Radar level transmitter
Measuring range
from 0.15 to 10
Measuring unit
meter
Max. pressure
8 bar
Accuracy class
+/- 2 mm
Relative repeat accuracy
+/- 1 mm
Process connection
Food coupling
Standard connection
DIN 11851
Size process connection
DN50
Material switch housing
Stainless steel 316L
Process connection material
Stainless steel 316L
Material wet portion housing
Stainless steel 316L
Sealing
PTFE
With display
No
Output signal
4 - 20 mA + 2 x PNP/NPN NO
Digital output
IO-Link
Supply voltage
18 - 30V DC
Electrical connection
Plug, M12x1, 4-pin
Level of protection (IP value)
IP66/IP68/IP69
Medium temperature
from -40 to 150 °C
Ambient temperature
from -40 to 80 °C
Explosion-proof
No
A
147 mm
B
121 mm
C
10 mm
D
59 mm
E
76 mm