SKF LINCOLN

SKF LINCOLN 404-603 EINSTECKHUELSE

  • ERIKS:13775808
  • Manufacturer:7613288003033
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€0.14/ pieceexcl. VAT

€0.17incl. VAT

1103 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF LINCOLN
Type
404-603
Type
404-603
External hose diameter 1
4 mm
Material
Brass
l1
10 mm
d2
2.2 mm
d3
3.8 mm