

€6.27/ pieceexcl. VAT
€7.59incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Material | Steel |
Surface protection | Galvanized |
Inner diameter, connection | 14 mm |
External tube diameter of connection | 6 mm |